Strt, SS, Comp. 3/8 in, Tube Stub 1/2 in
Mfr # NS2406-06-06-SS
Zoro # G316137664
product price:Â $16.45
/eaKey Features
Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Fitting Side 1 Tube Outer Diameter
3/8 in
Compatible Fitting Brands
Parker CPI
Operating Temperature - Maximum
1,200 Degrees F
Fitting Features
Rigid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NS2406-06-06-SS
Zoro #
G316137664
UPC #
-
Country of Origin
India
Dimensions
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Overall Length
43 3/16 mm
Details
Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Item
Compression Fitting Straight
Compatible Fitting Brands
Parker CPI
Operating Temperature - Maximum
1,200 Degrees F
Fitting Features
Rigid
Fitting Material
Stainless Steel
Series
NS2406
Fitting Shape
Straight
System of Measurement
Imperial
Fitting Side 2 Connection Type
Tube Stub
For Media Type
Air, Gases, Liquids
Ferrule Type
Single Ferrule
Precleaned Type
Cleaned and Bagged
Material Grade
316
Connector Type
Coupling
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-45 Degrees F
Operating Pressure - Maximum
3,326 psi
Description
Compression Fitting Straight, Fitting Material Stainless Steel, Material Grade 316, Overall Length 43 3/16 mm, Series NS2406, System of Measurement Imperial, Standards ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.