Strt, SS, Tube Stub 1/2 in, ORB 3/4 in

  • Mfr # NS2429-08-08-SS

  • Zoro # G916135541


product price:  $18.45
/ea

Key Features

Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Fitting Side 1 Tube Outer Diameter
1/2 in
Material Grade
316
System of Measurement
Imperial
Fitting Side 2 Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NS2429-08-08-SS
Zoro #
G916135541
UPC #
-
Country of Origin
India

Dimensions

Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Compression Fitting Straight
Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Material Grade
316
System of Measurement
Imperial
For Media Type
Air, Gases, Liquids
Ferrule Type
Single Ferrule
Fitting Side 2 Connection Type
ORB
Connector Type
Adapter
Operating Temperature - Minimum
-45 Degrees F
Operating Temperature - Maximum
400 Degrees F
Series
NS2429
Compatible Fitting Brands
Parker CPI
Fitting Material
Stainless Steel
Fitting Features
Rigid
Fitting Shape
Straight
Fitting Side 1 Connection Type
Tube Stub
Precleaned Type
Cleaned and Bagged
Operating Pressure - Maximum
2,611 psi

Description

Compression Fitting Straight, Fitting Material Stainless Steel, Material Grade 316, Series NS2429, System of Measurement Imperial, Standards ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.