Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Comp 1/2", Comp 1/2", Comp 1/2"

  • Mfr # N2603-08-08-08-SS

  • Zoro # G505386477


product price: $66.59
/ea

Key Features

Specific Fitting Shape
Tee
Minimum Operating Temperature
20 Degrees F
Thread Size A
3/4-16
Fitting Side C Tube Outer Diameter
1/2 in
Application
Hydraulics, Tubing Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2603-08-08-08-SS
Zoro #
G505386477
UPC #
-
Country of Origin
India

Dimensions

Thread Size A
3/4-16
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Compatible Tube Wall Thickness
0.041 in
Overall Length
2 27/32 in
Thread Size B
3/4-20
Hex Size
22 mm
Fitting Side A Tube Outer Diameter
1/2 in
Compression Thread Size
3/4-16
Thread Size C
3/4-20
Pipe Size - Pipe Fitting
1/2 in x 1/2 in x 1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Thread Size 1
3/4"-16
Thread Size 2
3/4"-20
Thread Size 3
3/4"-20
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Specific Fitting Shape
Tee
Minimum Operating Temperature
20 Degrees F
Application
Hydraulics, Tubing Systems
Max. Pressure
75000 psi
Standards
ASME B31.3-2002, ASTM A269-04
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
2111 psi
Series
Brennan Instrumentation
Compatible Tube Hardness
90 HRB
Compatible Fitting Brands
Parker A-LOK, Swagelok
Fitting Material
Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
Fitting Connection Type
Instrumentation x Instrumentation x Instrumentation
Fitting Side C Connection Type
Compression
Item
Compression Tee Fitting
Temp. Range
-20 Degrees to 100 Degrees F
Tube Fitting Material
Stainless Steel
Material Grade
316
Fitting Shape
Tee
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on Thick and Thin Wall Tubing
Compliance
ASME Specifications, ASTM Specifications
Fitting Side 1 Connection Type
Compression
For Media Type
Gases
Operating Temperature - Minimum
20 Degrees F
Operating Pressure - Maximum
2,111 psi
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 2 Connection Type
Compression
Fitting Side 3 Connection Type
Compression

Description

Compression Tee Fitting, Application Hydraulics, Tubing Systems, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Thread Size C 3/4-20, Thread Size B 3/4-20, Thread Size A 3/4-16, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.