Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Comp 1/2", Comp 1/2", MNPT 1/2"

  • Mfr # N2601-08-08-08-SS

  • Zoro # G005386465


product price: $47.79
/ea

Key Features

Fitting Side A Tube Outer Diameter
1/2 in
Pipe Size - Pipe Fitting
1/2 in x 1/2 in x 1/2 in
Compression Thread Size
3/4-16
Fitting Side B Connection Type
Compression
Max. Pressure
75000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2601-08-08-08-SS
Zoro #
G005386465
UPC #
-
Country of Origin
India

Dimensions

Fitting Side A Tube Outer Diameter
1/2 in
Pipe Size - Pipe Fitting
1/2 in x 1/2 in x 1/2 in
Compression Thread Size
3/4-16
Thread Size C
1/2-14
Fitting Side B Tube Outer Diameter
1/2 in
Overall Length
2 27/32 in
Fitting Side C Pipe Size
1/2 in
Thread Size B
3/4-20
Hex Size
22 mm
Compatible Tube Wall Thickness
0.041 in
Thread Size A
3/4-16
Thread Size 2
3/4"-20
Fitting Side 3 Pipe Size
1/2 in
Thread Size 1
3/4"-16
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 3
1/2"-14

Details

Fitting Side B Connection Type
Compression
Max. Pressure
75000 psi
Series
Brennan Instrumentation
Maximum Operating Pressure
2111 psi
Fitting Material
Stainless Steel
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
System of Measurement
Imperial
Temp. Range
-20 Degrees to 100 Degrees F
Compatible Fitting Brands
Parker A-LOK, Swagelok
Compatible Tube Hardness
90 HRB
Fitting Side C Connection Type
MNPT
Item
Compression Tee Fitting
Application
Hydraulics, Tubing Systems
Standards
ASME B31.3-2002, ASTM A269-04
Fitting Side A Connection Type
Compression
Tube Fitting Material
Stainless Steel
Minimum Operating Temperature
20 Degrees F
Fitting Connection Type
Instrumentation x Instrumentation x MNPT
Specific Fitting Shape
Tee
Fitting Shape
Tee
Compliance
ASME Specifications, ASTM Specifications
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on Thick and Thin Wall Tubing
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 3 Connection Type
MNPT
Operating Temperature - Minimum
20 Degrees F
Operating Pressure - Maximum
2,111 psi
For Media Type
Gases

Description

Compression Tee Fitting, Application Hydraulics, Tubing Systems, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Thread Size C 1/2-14, Thread Size B 3/4-20, Thread Size A 3/4-16, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Swagelok, Material Grade 316

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.