Zoro Homepage

Tee, SS, Comp 1/4", MNPT 1/8", Comp 1/4"

  • Mfr # NS2605-04-02-04-SS

  • Zoro # G616214935


product price: $23.99
/ea

Key Features

Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Compatible Fitting Brands
Parker CPI
System of Measurement
Imperial
Series
NS2605
Operating Temperature - Minimum
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS2605-04-02-04-SS
Zoro #
G616214935
UPC #
-
Country of Origin
India

Dimensions

Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 3 Tube Outer Diameter
1/4 in

Details

Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Item
Single Ferrule Instrumentation Fittings
Compatible Fitting Brands
Parker CPI
System of Measurement
Imperial
Series
NS2605
Operating Temperature - Minimum
-45 Degrees F
Fitting Side 3 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Air, Gases
Ferrule Type
Single Ferrule
Material Grade
316
Fitting Features
Rigid
Fitting Side 2 Connection Type
MNPT
Precleaned Type
Cleaned and Bagged
Fitting Material
Stainless Steel
Fitting Side 1 Connection Type
Compression
Fitting Shape
Tee
Connector Type
Adapter
Operating Pressure - Maximum
4,020 psi

Description

Single Ferrule Instrumentation Fittings, Fitting Material Stainless Steel, System of Measurement Imperial, Compatible Fitting Brands Parker CPI, Material Grade 316, Series NS2605, Standards ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.