Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Comp 3/4", Comp 3/4", Comp 3/4"

  • Mfr # N2603-12-12-12-SS

  • Zoro # G205386418


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Compatible Tube Hardness
90 HRB
Fitting Material
Stainless Steel
Maximum Operating Pressure
2436 psi
Minimum Operating Temperature
20 Degrees F
Hex Size
28 1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2603-12-12-12-SS
Zoro #
G205386418
UPC #
-
Country of Origin
India

Dimensions

Hex Size
28 1/2 mm
Thread Size C
1-20
Fitting Side A Tube Outer Diameter
3/4 in
Compatible Tube Wall Thickness
0.062 in
Pipe Size - Pipe Fitting
3/4 in x 3/4 in x 3/4 in
Thread Size A
1 1/16-12
Thread Size B
1-20
Compression Thread Size
1 1/16-12
Overall Length
3 5/32 in
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side C Tube Outer Diameter
3/4 in
Thread Size 1
1 1/16"-12
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 3 Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Thread Size 2
#1-20
Thread Size 3
#1-20

Details

Compatible Tube Hardness
90 HRB
Fitting Material
Stainless Steel
Maximum Operating Pressure
2436 psi
Minimum Operating Temperature
20 Degrees F
Item
Compression Tee Fitting
Fitting Side B Connection Type
Compression
Maximum Operating Temperature
1,200 Degrees F
Temp. Range
-20 Degrees to 100 Degrees F
Specific Fitting Shape
Tee
Standards
ASME B31.3-2002, ASTM A269-04
Fitting Side C Connection Type
Compression
Max. Pressure
75000 psi
Fitting Connection Type
Instrumentation x Instrumentation x Instrumentation
System of Measurement
Imperial
Tube Fitting Material
Stainless Steel
Material Grade
316
Fitting Side A Connection Type
Compression
Series
Brennan Instrumentation
Application
Hydraulics, Tubing Systems
Compatible Fitting Brands
Parker A-LOK, Swagelok
Fitting Shape
Tee
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on Thick and Thin Wall Tubing
Compliance
ASME Specifications, ASTM Specifications
Fitting Side 1 Connection Type
Compression
For Media Type
Gases
Fitting Side 3 Connection Type
Compression
Operating Pressure - Maximum
2,436 psi
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
20 Degrees F
Fitting Side 2 Connection Type
Compression

Description

Compression Tee Fitting, Application Hydraulics, Tubing Systems, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 3/4 in, Thread Size C 1-20, Thread Size B 1-20, Thread Size A 1 1/16-12, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.