Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Comp 3/8", Comp 3/8", MNPT 3/8"

  • Mfr # N2601-06-06-06-SS

  • Zoro # G205386463


product price: $31.65
/ea

Key Features

Maximum Operating Pressure
3,326 psi
Compression Thread Size
9/16-18
Overall Length
2 7/16 in
Fitting Side B Connection Type
Compression
Maximum Operating Temperature
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2601-06-06-06-SS
Zoro #
G205386463
UPC #
-
Country of Origin
India

Dimensions

Compression Thread Size
9/16-18
Overall Length
2 7/16 in
Thread Size A
9/16-18
Fitting Side B Tube Outer Diameter
3/8 in
Compatible Tube Wall Thickness
0.035 in
Pipe Size - Pipe Fitting
3/8 in x 3/8 in x 3/8 in
Thread Size C
3/8-18
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size B
9/16-20
Hex Size
17 mm
Fitting Side C Pipe Size
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 3 Pipe Size
3/8 in
Thread Size 1
9/16"-18
Thread Size 2
9/16"-20
Thread Size 3
3/8"-18

Details

Maximum Operating Pressure
3,326 psi
Fitting Side B Connection Type
Compression
Maximum Operating Temperature
100 Degrees F
Minimum Operating Temperature
20 Degrees F
Specific Fitting Shape
Tee
Compatible Fitting Brands
Parker A-LOK, Swagelok
Fitting Connection Type
Instrumentation x Instrumentation x MNPT
Tube Fitting Material
Stainless Steel
Fitting Side A Connection Type
Compression
Fitting Material
Stainless Steel
Material Grade
316
System of Measurement
Imperial
Temp. Range
-20 Degrees to 100 Degrees F
Max. Pressure
75000 psi
Item
Compression Tee Fitting
Series
Brennan Instrumentation
Standards
ASME B31.3-2002, ASTM A269-04
Fitting Side C Connection Type
MNPT
Compatible Tube Hardness
90 HRB
Application
Hydraulics, Tubing Systems
Fitting Shape
Tee
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on Thick and Thin Wall Tubing
Compliance
ASME Specifications, ASTM Specifications
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
3,326 psi
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
100 Degrees F
Operating Temperature - Minimum
20 Degrees F
Fitting Side 3 Connection Type
MNPT
For Media Type
Gases

Description

Compression Tee Fitting, Application Hydraulics, Tubing Systems, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Thread Size C 3/8-18, Thread Size B 9/16-20, Thread Size A 9/16-18, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Swagelok, Material Grade 316

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.