20 Ounce Stainless Steel Electric Travel Kettle

  • Mfr # KT-1506S

  • Zoro # G421739296


product price:  $43.85
/ea

Key Features

Material
Stainless Steel
Color
Stainless Steel
Width
4 in
Height
6.9 in
Length
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-1506S
Zoro #
G421739296
UPC #
812330025765
Country of Origin
China

Dimensions

Width
4 in
Height
6.9 in
Length
5.6 in

Details

Item
Electric Tea Kettle
Material
Stainless Steel
Color
Stainless Steel

Description

The Brentwood 20 Ounce Dual Voltage 110-240v Stainless Steel Electric Travel Kettle can be used worldwide thanks to 110 to 240 voltage rating. Boil water faster than a microwave and safer than a stove top kettle. Conveniently make hot tea, French press or pour over coffee, instant oatmeal and more. Our perfect travel kettle has a slim folding handle and a power cord that winds up into the base, keeping your luggage compact and tidy. Full stainless steel interior, concealed heating element and BPA Free parts ensure water is free of impurities. Includes boil dry and overheat protection for added safety. Unit automatically shuts off once water reaches a boil.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.