0.5 Liter Double Wall Stainless Steel Food Jar

  • Mfr # FTS-505C

  • Zoro # G921737297


product price:  $34.15
/ea

Key Features

Overall Length (In.)
4.75 in
Material
Stainless Steel
Color
Stainless Steel
Overall Height (In.)
7 in
Overall Width (In.)
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FTS-505C
Zoro #
G921737297
UPC #
812330020272
Country of Origin
China

Dimensions

Overall Length (In.)
4.75 in
Overall Height (In.)
7 in
Overall Width (In.)
3.75 in

Details

Item
Food Jar
Material
Stainless Steel
Color
Stainless Steel

Description

The Brentwood 16oz Vacuum Insulated Stainless Steel Food Jar stays hot up to 6 hours and cold up to 8 hours. Features tasteless, odorless 18/8 stainless steel and ergonomic carry handle. Our stylish brushed stainless steel finish complements your on the go lifestyle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.