1 Liter Stainless Steel Cordless Electric Kettle in Blue

  • Mfr # KT-1710BL

  • Zoro # G621736316


product price:  $48.75
/ea

Key Features

Material
Stainless Steel
Height
5.75 in
Width
7.75 in
Color
Blue
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-1710BL
Zoro #
G621736316
UPC #
812330024300
Country of Origin
China

Dimensions

Height
5.75 in
Width
7.75 in
Length
8 in

Details

Item
Electric Tea Kettle
Material
Stainless Steel
Color
Blue

Description

The Brentwood 1 Liter Stainless Steel Cordless Electric Kettle in Blue boils water faster than a microwave and safer than a stove top kettle. Water boils within minutes with a single push of a button. Cordless kettle lifts off the 360 swivel base for easy filling and pouring. Conveniently make hot tea, French press or pour over coffee, instant oatmeal and more. Full stainless steel interior, concealed heating element and BPA Free parts keeps water free of impurities. Includes boil dry and overheat protection for added safety. Unit automatically shuts off once water reaches a boil.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.