Coffee Airpot
- Mfr # CPAP22
- Zoro # G523353109
product price:Â
$
52.99
/ea
Key Features
Liner Material
Stainless Steel
Maximum Capacity
2.2 L
Top Diameter
6 in
Product Type
Airpot
Base Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPAP22
- Zoro #
- G523353109
- UPC #
- 654954300206
- Country of Origin
- United States
Dimensions
- Top Diameter
- 6 in
- Overall Height
- 16 in
Details
- Liner Material
- Stainless Steel
- Item
- Coffee Airpot
- Maximum Capacity
- 2.2 L
- Product Type
- Airpot
- Base Material
- Stainless Steel
- Insulated
- Yes
- Handle Color
- Black
- NSF Certified
- No
- Lid Color
- Black
Description
Coffee Airpot, Pour Style Pour Over, Liner Material Stainless Steel, Insulated Yes, Base Material Stainless Steel, Handle Color Black, Handle Included Yes, Dishwasher Safe No, Product Type Airpot, Top Diameter 6 in, Lid Color Black, Maximum Capacity 2.2 L, Overall Height 16 in, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.