11.5 Inch Round Nonstick Grill Pan in Black

  • Mfr # BRG-2900

  • Zoro # G921740136


product price:  $35.75
/ea

Key Features

Color
Black
Overall Length (In.)
16.5 in
Overall Height (In.)
1 in
Material
Aluminum
Overall Width (In.)
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRG-2900
Zoro #
G921740136
UPC #
812330025611
Country of Origin
China

Dimensions

Overall Length (In.)
16.5 in
Overall Height (In.)
1 in
Overall Width (In.)
11.5 in

Details

Color
Black
Material
Aluminum
Item
Grill Pan

Description

11.5" Round Nonstick Grill Pan: Make pancakes, grill sandwiches or fry up some bacon and eggs with this nonstick grill pan that offers a long handle for easy serving. When you're finished, you can wash the pan by hand or in your dishwasher. This Nonstick Round Griddle Pan is perfect for making pancakes, grilling sandwiches, or frying your eggs & bacon. Make all your favorite pan cooked meals every morning. With the heavy gauge non stick surface you will have no trouble cleaning up afterwards. Made of strong durable long lasting Aluminum material. Make this the perfect addition to your kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.