Shop BRENTWOOD INDUSTRIES
See all product information
Create Account
Stainless Steel 1.9 Quart Cordless Electric Hot Pot Cooker and Food Steamer in Black
- Mfr # HP-3019BK
- Zoro # G221737980
product price:Â
$
58.49
/ea
Key Features
Overall Width (In.)
7 in
Overall Length (In.)
9.5 in
Overall Height (In.)
9.25 in
Material
Stainless Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP-3019BK
- Zoro #
- G221737980
- UPC #
- 812330025475
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 7 in
- Overall Length (In.)
- 9.5 in
- Overall Height (In.)
- 9.25 in
Details
- Item
- Hot Pot Cooker
- Material
- Stainless Steel
- Color
- Black
Description
Use the 600 watt Brentwood 1.9-Quart Stainless Steel Cordless Electric Hot Pot Cooker and Food Steamer to boil water, make authentic Japanese shabu shabu, traditional Chinese steamboat, Mongolian hot pot, steamed dumplings, homemade pasta, and more. Features 2 simple heat settings; Low and High. Safely cook with a fully stainless-steel interior, vented tempered glass lid, power indicator light, cool touch handles, and overheat and boil dry auto shut off. Simply lift the cordless hot pot off the 360 Deg swivel base to easily serve at the dinner table. Steam rack and steam tray accessories are included.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.