1200 Watt 12 Inch Non Stick Pizza Maker and Grill in Red
- Mfr # TS-124R
- Zoro # G521736942
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
12/1/2002
Overall Length (In.)
16
Overall Height (In.)
16
Material
Wood
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TS-124R
- Zoro #
- G521736942
- UPC #
- 812330025246
- Country of Origin
- China
- Item
- Pizza Maker
- Material
- Wood
- Color
- Red
Dimensions
- Overall Width (In.)
- 12/1/2002
- Overall Length (In.)
- 16
- Overall Height (In.)
- 16
Description
Use the powerful 1200 watt Brentwood TS-124R 12-Inch Non-Stick Pizza Maker and Grill with Timer to bake delicious pizzas and more. Opens 180 Deg into a dual surface grill and griddle. Use one or both heating surfaces with 2 separate heat switches. Clean up is a snap with easy to clean non-stick surfaces. Cool touch handle allows for easy mobility and the non slip base keeps this grill in place while you are using it.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.