Zoro Homepage

1.5L Vacuum S/S Coffee Pot

  • Mfr # CTS-1500

  • Zoro # G621740122


product price: $35.75
/ea

Key Features

Color
Stainless Steel
Height
9 in
Width
6.25 in
Material
Stainless Steel
Length
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTS-1500
Zoro #
G621740122
UPC #
181225800153
Country of Origin
China

Dimensions

Height
9 in
Width
6.25 in
Length
6.25 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Coffee Pot

Description

The Brentwood CTS-1500 50oz Vacuum Insulated Stainless Steel Coffee Carafe keeps drinks hot or cold for up to 5 hours. Features tasteless, odorless pro grade 18/8 stainless steel, cool touch, sweat free body, and one hand operated ergonomic handle with button. Our stylish brushed stainless steel coffee carafe adds a pleasing aesthetic to every setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.