1.7-Liter Tempered Glass Tea Kettle in Purple

  • Mfr # KT-1900PR

  • Zoro # G321738450


product price:  $45.49
/ea

Key Features

Length
6 in
Height
13 in
Material
Glass
Width
6 in
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-1900PR
Zoro #
G321738450
UPC #
812330020562
Country of Origin
China

Dimensions

Length
6 in
Height
13 in
Width
6 in

Details

Item
Electric Tea Kettle
Material
Glass
Color
Purple

Description

Have hot water for all your beverages with the Brentwood Tempered Glass Tea Kettles, 1.7-Liter.The eye catching purple base color will look amazing in your kitchen. The 1.7L capacity will make you more than enough to go around. The blue LED light adds an elegant touch to your kettle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.