Shop BRENTWOOD INDUSTRIES
See all product information
Create Account
2-SPEED HAND BLENDER - BLACK Soft Grip Handle
- Mfr # 75093918M
- Zoro # G522980597
product price:Â
$
29.39
/ea
Key Features
Color
Black
Width
2 in
Length
2 in
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75093918M
- Zoro #
- G522980597
- UPC #
- 812330021071
- Country of Origin
- China
Dimensions
- Width
- 2 in
- Length
- 2 in
- Height
- 12 in
Details
- Item
- Hand Blender
- Color
- Black
Description
This Brentwood hand blender has 2 Speeds that allow for Blending, Pureeing, and Crushing. Has a Comfort Grip Handle & Ice Crushing Stainless Steel Blades. Perfect for Soups, Smoothies, Batters and Dressings.Is Lightweight & Easy to Clean. Extra long cord and stainless steel blend shaft let you freely move and reach into pitchers, pots and bowls. Breaks down for easy storage and blend shaft is dishwasher safe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.