Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

350ML Vacuum S/S Flask Coffee Thermos

  • Mfr # CTS-350

  • Zoro # G121738995


product price: $24.35
/ea

Key Features

Width
12.5 in
Color
Silver
Height
9.1 in
Length
18 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTS-350
Zoro #
G121738995
UPC #
181225803505
Country of Origin
China

Dimensions

Width
12.5 in
Height
9.1 in
Length
18 in

Details

Color
Silver
Item
Coffee Thermos
Material
Stainless Steel

Description

The Brentwood 12oz Vacuum Insulated Coffee thermos keeps drinks hot or cold for up to 6 hours. Features tasteless, odorless 18/8 stainless steel and slip free rubber grip. Includes an easy push to pour spout and 2in1 cap and cup. Our stylish brushed stainless steel finish complements your on the go lifestyle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.