4 Cup 900 Watt Cordless Electric Tea Kettle in Black With Removable Mesh Filter

  • Mfr # KT-1610BK

  • Zoro # G721739538


product price:  $28.79
/ea

Key Features

Length
8.25 in
Width
7.25 in
Color
Black
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-1610BK
Zoro #
G721739538
UPC #
812330024072
Country of Origin
China

Dimensions

Length
8.25 in
Width
7.25 in
Height
4.5 in

Details

Item
Electric Tea Kettle
Color
Black

Description

Boil water in minutes with the one hand operated Brentwood BPA Free 4 Cup Cordless Electric Kettle. This Cordless kettle lifts off the base for easy filling and pouring. The entire set is BPA Free and its easy to clean. Auto shut off and Boil Dry Protection for added safety. Great for home kitchens, studio apartments, college dorms and break rooms.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.