5 Quart Salad Spinner with Serving Bowl in Green

  • Mfr # KA-5030G

  • Zoro # G621738822


product price:  $43.39
/ea

Key Features

Overall Height
9.75 in
Color
Green
Overall Width
9.5 in
Material
Plastic
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KA-5030G
Zoro #
G621738822
UPC #
812330025369
Country of Origin
China

Dimensions

Overall Height
9.75 in
Overall Width
9.5 in
Overall Length
10 in

Details

Color
Green
Material
Plastic
Item
Serving Bowls

Description

This 5 quart salad spinner makes washing, draining, and mixing veggies so easy! Use this spinner to easily combine your favorite salads with no mess and no piece left behind. Not only can you mix salads fast and easy, you can also use the included 5 quart bowl to serve up your side dish! Just transfer veggies from strainer to bowl and start serving without dirtying more dishes. Features non-slip base, easy manual operation, and the ability to add and drain water without removing the mess free locking lid.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.