5 Tray Food Dehydrator in Black with Auto Shut Off

  • Mfr # FD-1026BK

  • Zoro # G621736255


product price:  $61.69
/ea

Key Features

Color
Black
Overall Height (In.)
7.25 in
Overall Width (In.)
9.5 in
Overall Length (In.)
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-1026BK
Zoro #
G621736255
UPC #
812330024515
Country of Origin
China

Dimensions

Overall Height (In.)
7.25 in
Overall Width (In.)
9.5 in
Overall Length (In.)
9.5 in

Details

Color
Black
Item
Food Dehydrator

Description

Use the 280 watt Brentwood 5 Tray Food Dehydrator in Black with Auto Shut Off to make healthy and natural snacks. Make all kinds of tasty foods ranging from dried fruits, lean pieces of salmon, chicken, or beef jerky, to seasoned kale chips. Dehydrate small to large batches thanks to 5 round, stackable trays with the push of a button. Our food dehydrator automatically shuts off after 10 hours for added safety. Clean up is a breeze with dishwasher safe, BPA free, removable trays. Conveniently move the unit with the integrated side handles. Storage is simple with our unit's compact design and underside cord storage.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.