Dutch Oven Aluminum Non-Stick 5 Qt-Gray

  • Mfr # BP-505

  • Zoro # G021740166


product price:  $35.75
/ea

Key Features

Material
Aluminum
Overall Length (In.)
12 in
Overall Height (In.)
6 in
Overall Width (In.)
12 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP-505
Zoro #
G021740166
UPC #
857749002389
Country of Origin
China

Dimensions

Overall Length (In.)
12 in
Overall Height (In.)
6 in
Overall Width (In.)
12 in

Details

Material
Aluminum
Item
Dutch Oven
Color
Black

Description

Whip up delicious meals for your family and friends with the Brentwood Dutch Oven. With the 5 Quart Non-stick Capacity you'll be sure to treat your guests with your favorite meals. It is made from 2.5 mm heavy gauge aluminum. Also comes with a tempered glass lid. This oven has a long-lasting heat-resistance bakelite handles and knobs. It has two-layered non-stick coating interior and a durable granite finish exterior.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.