Zoro Homepage

Multi-Portion Electric Indoor Grill with Non-Stick Copper Coating

  • Mfr # TS-825

  • Zoro # G021737777


product price: $60.79
/ea

Key Features

Width
10.5 in
Overall Length
15 in
Overall Height
2.5 in
Color
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-825
Zoro #
G021737777
UPC #
812330023457
Country of Origin
China

Dimensions

Width
10.5 in
Overall Length
15 in
Overall Height
2.5 in

Details

Color
Copper
Item
Electric Grill

Description

Use the powerful 1500 watt Brentwood TS-825 Multi-Portion Electric Indoor Grill to make meals with healthy portions. Five smartly designed sections provide you with complete control over your diet. Conveniently cook breakfast, lunch, and dinner without the use of multiple pots and pans. The center section features an open channel to drain away unwanted fats for leaner proteins such as fish, chicken, and beef. The outer four zones are perfect for veggies, grains, and smaller cuts of meat. Each section is deep enough to cook beans, corn, rice, and more. Once food is done cooking simply unplug the adjustable thermostat and use the cool touch handles to serve immediately at the dinner table. Food slides right out of each section thanks to the non-stick copper ceramic coating. Forget about washing multiple pots and pans, the drip tray slides out for easy disposal of grease and fat while the grill lifts directly out of the base for even quicker clean up. Eat healthier, smarter, and clean up faster with our 5 portion electric indoor grill. * Our powerful 1500 watt multi-portion electric indoor grill cooks an entire meal * 5 Cooking sections makes portion control smart and easy * Food slides right off of the indoor grill's ceramic copper coating * Detach the adjustable thermostat to serve food at the table * The grill lifts out of the base for easy cleaning * Our electric indoor grill features safe, cool touch handles * Easily slide the drip tray out of the electric indoor grill to dispose of grease and fat * Approval Code: cETL

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.