Shop BRIARGATE
See all product information
Create Account
Cargo Bar -Standard Duty Clamp Style. 90in -105in
- Mfr # F90105CB
- Zoro # G115887784
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Item - Cargo Tie Downs
Cargo Bar
Cargo Tie Down Length
90 in-105 in
Cargo Tie Down Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F90105CB
- Zoro #
- G115887784
- UPC #
- -
- Country of Origin
- India
- Item - Cargo Tie Downs
- Cargo Bar
- Cargo Tie Down Material
- Steel
Dimensions
- Cargo Tie Down Length
- 90 in-105 in
Description
Standard duty cargo bar. Extends 90in -105in. Bolt on rubber feet for secure grip. Galvanized steel round tubular construction.
- Clamp style provides easy adjustability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.