Cargo Bar, Heavy Duty Ratchet Style. 90in -105in
- Mfr # F90105HDR
- Zoro # G515887780
product price:Â
$
178.39
/ea
Free Shipping & Returns
Key Features
Item - Cargo Tie Downs
Cargo Bar
Cargo Tie Down Length
90 in-105 in
Cargo Tie Down Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F90105HDR
- Zoro #
- G515887780
- UPC #
- -
- Country of Origin
- India
- Item - Cargo Tie Downs
- Cargo Bar
- Cargo Tie Down Material
- Steel
Dimensions
- Cargo Tie Down Length
- 90 in-105 in
Description
Heavy duty ratchet style cargo bar. Extends 90in -105in. Larger bolt on rubber feet for extra grip. Galvanized square bar construction.
- Ratchet style provides extra holding power
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.