1-1/4 in T-Style Aluminum Conduit Body with Cover and Gasket
- Mfr # T-48CG
- Zoro # G923397147
product price:Â
$
56.25
/ea
Key Features
For Use With
IMC/Rigid Conduit
Material
Enamel Painted Aluminum
Standards
UL 514A, CSA
Hub Size
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-48CG
- Zoro #
- G923397147
- UPC #
- 78174703048
- Country of Origin
- India
- For Use With
- IMC/Rigid Conduit
- Material
- Enamel Painted Aluminum
- Standards
- UL 514A, CSA
Dimensions
- Hub Size
- 3
Description
3 in, Enamel Painted, Aluminum, 3-Hub, Type T, Threaded Female, IMC/Rigid Conduit Body with Cover and Neoprene Gasket (1 per Pack)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.