Shop BRIDGEPORT
See all product information
Create Account
Conduit Bodies
- Mfr # LR-50CG
- Zoro # G122984186
product price:Â
$
2.95
/ea
Sold in multiples of 4 for $11.80
Key Features
Hub Size
1/2 in
Material
Zinc Electroplated Aluminum Enameled Malleable Iron Body, Neoprene Gasket
Standards
UL 514A, CSA C22.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR-50CG
- Zoro #
- G122984186
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Hub Size
- 1/2 in
Details
- Material
- Zinc Electroplated Aluminum Enameled Malleable Iron Body, Neoprene Gasket
- Standards
- UL 514A, CSA C22.2
Description
1/2" Hub, Zinc Electroplated/Chromate/Epoxy Powder Coated Malleable Iron, Threaded Installation, 2-Hub, LR-Type, IMC/Rigid Conduit Body with Type BS Steel Cover and Type SGN Neoprene Gasket
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.