Shop All Conduit Fittings
Bridgeport Fittings
Coupling, Zinc, 3/4" Trade Size
Mfr # 261-MB
Zoro # G002568215
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Overall Length 1 31/32 in
- Finish Polished
- Insulated No
- Compatible Conduit Type EMT
Product Information
- Brand Bridgeport Fittings
- MFR # 261-MB
- Zoro # G002568215
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 31/32 in |
Trade Size | 3/4 in |
Overall Width | 1 31/32 in |
Outside Diameter | 1.99 in |
Overall Height | 1 31/32 in |
Details
Description
Coupling, Zinc, Trade Size 3/4 in, Overall Length 1 31/32 in, Finish Polished, Insulated No, Compatible Conduit Type EMT, Thread Size Not Applicable, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Overall Height 1 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (43CP32AF)
- TRIPP LITE Outlet Strip, 15A, 24 Outlet, 15 ft, Gray (PS7224-20)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- SIEMENS Overload Relay, 3 to 12A, Class 5/20/20/30 (3UB88234CW2)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, SS, 1-1/4" Trade Size (MCH-125)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SBLK)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (SGBS-382CL)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2"Trade (230-SBLK)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SR)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SBLK)
- RACO Noninsulated Connector, 2" Conduit Size (4728)
- Bridgeport Fittings Conduit Fittings