Shop BRIDGEPORT FITTINGS
See all product information
Create Account
Liquid Tight Conduit Fitting, 1 5/8" L
- Mfr # 430-SLT
- Zoro # G924891538
product price:Â
$
7.15
/ea
Key Features
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
Color
Silver
Material
Steel
Connection Orientation
Straight
Overall Length
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 430-SLT
- Zoro #
- G924891538
- UPC #
- -
- Country of Origin
- China
- Hazardous Location Rating
- Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
- Color
- Silver
- Material
- Steel
- Connection Orientation
- Straight
- Box Connection
- 1/2 in NPT
- Compatible Conduit Type
- Liquid Tight Conduit
- Item
- Liquid Tight Conduit Fitting
- Connection Type
- Threaded
- Standards
- Class II, Divisions 1 and 2, Class III, Divisions 1 and 2, CSA File No. LR39354, cULus Listed, NEC 501.30 (B), NEMA Class I, Division 2, NEMA Type 2, 3, 3R, 4 and 12, UL 514B
- For Use With
- Conduit
- Connector Style
- Straight
- Insulated
- No
- Shell Material
- Steel
- Wire Color
- Silver
- Compatible Product Type
- Conduit
Dimensions
- Overall Length
- 1 5/8 in
- Overall Width
- 1 1/8 in
- Compatible Knockout Trade Size
- 1/2 in
- Trade Size
- 1/2 in
- Overall Height
- 3/4 in
- Length
- 1 5/8 in
Description
Liquid Tight Conduit Fitting, Insulated No, Trade Size 1/2 in, Compatible Conduit Type Liquid Tight Conduit, Box Connection 1/2 in NPT, Steel, Color Silver, For Use With Conduit, Connection Orientation Straight, Mesh Material Not Applicable, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2, Compatible Knockout Trade Size 1/2 in, Conduit Fitting Type Connector, Connection Type Threaded, Connector Style Straight, Mesh Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.