Shop BRIDGEPORT FITTINGS
See all product information
Create Account
Liquid Tight Conduit Fitting, 2 3/8" L
- Mfr # 473-SLT
- Zoro # G325066429
product price:Â
$
53.95
/ea
Key Features
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
Material
Malleable Iron
Standards
Class II, Divisions 1 and 2, Class III, Divisions 1 and 2, CSA File No. LR39354, NEC 501.30 (B), NEMA Class I, Division 2, NEMA Type 2, 3, 3R, 4 and 12, UL 514B, UL File No. E9391
Overall Width
2 1/8 in
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473-SLT
- Zoro #
- G325066429
- UPC #
- -
- Country of Origin
- China
- Hazardous Location Rating
- Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
- Material
- Malleable Iron
- Standards
- Class II, Divisions 1 and 2, Class III, Divisions 1 and 2, CSA File No. LR39354, NEC 501.30 (B), NEMA Class I, Division 2, NEMA Type 2, 3, 3R, 4 and 12, UL 514B, UL File No. E9391
- Insulated
- No
- Item
- Liquid Tight Conduit Fitting
- Color
- Silver
- For Use With
- Conduit
- Connection Type
- Threaded
- Compatible Conduit Type
- Liquid Tight Conduit
- Connection Orientation
- 90 Degrees
- Connector Style
- 90 Degrees
- Elbow Angle
- 90 Degrees
- Box Connection
- 1 1/4 in NPT
- Compatible Product Type
- Conduit
- Traction Material
- Malleable Iron
Dimensions
- Overall Width
- 2 1/8 in
- Compatible Knockout Trade Size
- 1 1/4 in
- Overall Length
- 2 3/8 in
- Trade Size
- 1 1/4 in
Description
Liquid Tight Conduit Fitting, Insulated No, Trade Size 1 1/4 in, Compatible Conduit Type Liquid Tight Conduit, Box Connection 1 1/4 in NPT, Malleable Iron, Color Silver, For Use With Conduit, Connection Orientation 90 Degrees , Mesh Material Not Applicable, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2, Compatible Knockout Trade Size 1 1/4 in, Conduit Fitting Type Connector, Connection Type Threaded, Connector Style 90 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.