Zoro Homepage

Gasoline Engine, 18 HP, 1-1/8" Shaft dia.

  • Mfr # 356447-0051-G1

  • Zoro # G3982495


product price: $2,099.99
/ea
Free Shipping & Returns

Key Features

Type
4 Cycle
HP
18 hp
Shaft Orientation
Horizontal
Shaft Dia. (In.)
1-1/8 in
Shaft Length (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356447-0051-G1
Zoro #
G3982495
UPC #
047282812648
Country of Origin
United States

Dimensions

Shaft Dia. (In.)
1-1/8 in
Shaft Length (In.)
4 in
Shaft Diameter
1 1/8 in
Shaft Length
4 in

Details

Type
4 Cycle
HP
18 hp
Shaft Orientation
Horizontal
Design
V-Twin
Item
Gasoline Engine
Muffler
No
Features
Dura-Bore Cast Iron Cylinder Sleeve
4 Cycle Engine
Yes
Shaft Configuration
1-1/8" Dia X 3.91/3.99" Long, 1/4" Keyway, 7/16-20 D&T
Engine Series
Vanguard
Engine Cycle
4-Cycle
Engine Brand
Briggs and Stratton
Horsepower
18 hp
Start Type
Electric
CARB Compliant
CARB Compliant
Engine Displacement
570 cc
Maximum Speed
3,600 RPM

Description

Gasoline Engine, Engine Series Vanguard, Gross Torque Not Applicable, Horsepower 18 hp, Shaft Orientation Horizontal, Shaft Configuration 1-1/8 In. Dia X 3.91/3.99 In. Long, 1/4 In. Keyway, 7/16-20 D&T, Shaft Diameter 1 1/8 in, Shaft Length 4 in, Start Type Electric, Maximum Speed 3,600 RPM, Muffler No, CARB Compliant CARB Compliant, Engine Brand Briggs and Stratton, Engine Displacement 570 cc, Engine Cycle 4-Cycle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.