Bright Air
Super Odor Eliminator, Mandarin Orange and Fresh Lemon, 14 oz Jar
Mfr # 900013
Zoro # G004417641
product price: $9.19
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Jar
- Fragrance Mandarin Orange & Fresh Lemon
- Color Orange
- Cleaner Form Gel
- Net Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Bright Air
- MFR # 900013
- Zoro # G004417641
- UPC # 893484000334
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 14 oz |
Details
Type | Jar |
Fragrance | Mandarin Orange & Fresh Lemon |
Color | Orange |
Cleaner Form | Gel |
Item | Air Fresheners/Odor Eliminators |
Net Weight | 1 lbs |
Application | Odor Control |
Description
Transform your everyday odor problems into a pleasant fragrance experience. Freshens any space with a clean scent while effectively eliminating unwelcome odors. Safe to use around the office and any other areas you want to keep fresh. Infused with natural oils. Freshens for up to 60 days.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Floor Restorer, Liquid, 1 gal., Bottle, PK4 (204524)
- GENUINE JOE Heavy-Duty Plastic Dust Pan - 12 Wide - Black - 1 Each (GJO02406)
- SHEILA SHINE 32 oz CA Sheila Stainless Steel Cleaner (1560366)
- TOUGH GUY Green Cleaning Wipes, 6" x 10-1/2", 6 Pack, 50 Wipes/ Pack (22CK44)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Citrus Burst, 8 oz Jar (900436EA)
- BRIGHT AIR Electric Scented Oil Air Freshener Refill, Hawaiian Blossoms and Papaya, 0.67 oz Bottle, PK30 (BRI900668CT)
- BRIGHT AIR Odor Eliminator Gel, Citrus, 8 oz, 5"x5"x1-4/5", , Orange, PK 6 (BRI900436CT)
- BRIGHT AIR Eliminator, Odor, Super Lemon (900248)
- BRIGHT AIR Odor Elmntr Air Freshener, Orng/Lmn, 14OZ (900013)
- BRIGHT AIR Super Odor Eliminator, Tropical Paradise & Pineapple Scented, 14 fl oz, 6PK (901076)
- WEB FilterFresh Furnace Air Freshener, Cinnamon (WCIN)
- NATURES AIR Sponge Odor Absorber, Neutral, 0.5 lb Gel (101-1)