Shop BRIGHT DYES

WaterTracerDye, Grn/Ylw, 32 oz

  • Mfr # 104041
  • Zoro # G3895631

product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

Color
Green, Yellow
Size
32 oz
Dissolves
4 to 6 hr
Concentration @ 1 PPM
7400 gal/Donut
Application
Water Tracing and Leak Detection Dye
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
104041
Zoro #
G3895631
UPC #
-
Country of Origin
United States
Item
Water Tracer Dye
Color
Green, Yellow
Dissolves
4 to 6 hr
Concentration @ 1 PPM
7400 gal/Donut
Application
Water Tracing and Leak Detection Dye
Standards
ANSI 60, CAN 60, NSF 60
Features
Disappears in Sunlight More Rapidly than FWT Red Dye and Non-Fluorescent Blue, It's Fluorescent Properties Offers Greater Apparent Contrast than Non-Fluorescent Blue, May be Used for Visual Ultraviolet and Fluorometric Inspections, Slow to Moderate Rate of Dispersion
Coverage
7,400 gal (Strong Visual), 74,000 gal (Light Visual)
Form
Wax
Dissolution Time
3 to 5 hr
NSF Certified
Yes
Dye Type
Water Tracing Dye
Detectability
100 ppb
Fluorescent
Fluorescent
Volume
32 oz
Product Type
Dye
Container Material
Plastic
Shelf Life
48 mo
Chemical Grade
Lab
Storage Temperature - Maximum
27 Degrees C
Container Type
Tub
Quantity
1
Storage Temperature - Minimum
10 Degrees C
Solubility Type
Water
Wire Color
Green, Yellow

Dimensions

Size
32 oz
Container Size
32 oz

Description

Dye Tracer Wax Donuts, Yellow/Green, 32 oz, Concentration 7400 Gallons/Donut, Application 1000 to 50,000 Gallons, Dissolves 4 to 6 Hours, Standards Certified NSF60 Safe For Use in Drinking Water

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.