Shop BRIGHT DYES
See all product information
Create Account
WaterTracerDye, Org, 1 lb
- Mfr # 105006
- Zoro # G4715943
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Dissolves
3 to 6 min
Application
Water Tracing and Leak Detection Dye
Size
1 lb
Concentration @ 1 PPM
1 lb to 60,400 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105006
- Zoro #
- G4715943
- UPC #
- -
- Country of Origin
- United States
- Item
- Water Tracer Dye
- Color
- Orange
- Dissolves
- 3 to 6 min
- Application
- Water Tracing and Leak Detection Dye
- Concentration @ 1 PPM
- 1 lb to 60,400 gal
- Standards
- ANSI 60, CAN 60, NSF 60
- Features
- Disappears in Sunlight More Rapidly than FWT Red Dye and Non-Fluorescent Blue, May be Used for Visual Ultraviolet and Fluorometric Inspections, Resistant to the Absorption of Suspended Matter
- Coverage
- 60,400 gal (Strong Visual), 604,000 gal (Light Visual)
- Detectability
- 100 ppb
- Form
- Powder
- Fluorescent
- Fluorescent
- NSF Certified
- Yes
- Dye Type
- Water Tracing Dye
- Dissolution Time
- 3 to 6 min
- Container Type
- Tub
- Product Type
- Dye
- Chemical Grade
- Lab
- Storage Temperature - Maximum
- 27 Degrees C
- Storage Temperature - Minimum
- 10 Degrees C
- Container Material
- Plastic
- Solubility Type
- Water
- Quantity
- 1
- Volume
- 1 lb
- Shelf Life
- 48 mo
Dimensions
- Size
- 1 lb
- Container Size
- 1 lb
Description
Dye Tracer Powder, Fluorescent Orange, 1 lb, Concentration 1 lb. to 60,400 Gallons, Application 20,000 Plus Gallons, Standards Certified NSF60 Safe For Use in Drinking Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.