Shop OMNITEC
See all product information
Create Account
Air Filter, 2 in D, 16 in H, 16 in W
- Mfr # OG1616
- Zoro # G8011184
product price:Â
$
95.99
/ea
Key Features
For Use With
Mfr. No. OA1200PAC
Length
2 in
Width
16 in
Height
16 in
Material
Activated Carbon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OG1616
- Zoro #
- G8011184
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Filter
- For Use With
- Mfr. No. OA1200PAC
- Material
- Activated Carbon
- Air Flow @ 300 fpm
- 534 cfm
- Media Material
- Activated Carbon
- Performance Rating
- Not Rated
- Standards
- UL 900
- Filters Out
- Auto Emissions, Fumes, Hydrocarbons, Odors, Smoke, VOC
- Filter Layer Type
- Carbon
- Filter Type
- Pad
- Number of Filters
- 1
- Compatible Manufacturer Model Number
- OA1200PAC
- Number of Layers
- 1
- Shell Material
- Activated Carbon
Dimensions
- Length
- 2 in
- Width
- 16 in
- Height
- 16 in
- Actual Depth
- 2 in
- Actual Width
- 16 in
- Nominal Width
- 16 in
- Nominal Height
- 16 in
- Actual Height
- 16 in
- Nominal Depth
- 2 in
Description
Air Filter, Performance Rating Not Rated, Actual Depth 2 in, Actual Height 16 in, Actual Width 16 in, Compatible Grainger Part Number 49K225, Compatible Manufacturer Model Number OA1200PAC, Number of Filters 1, Media Material Activated Carbon, Filter Layer Type Carbon, Nominal Depth 2 in, Nominal Height 16 in, Nominal Width 16 in, Filters Down To Not Applicable, Filters Out Auto Emissions, Fumes, Hydrocarbons, Odors, Smoke, VOC, Filter Efficiency Not Applicable, Air Flow @ 300 fpm 534 cfm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.