Lag Screw, 3/8 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive

  • Mfr # 486318

  • Zoro # G202539619


product price:  $24.55
/ea
Sold in multiples of 3 for $73.65

Key Features

Hex Drive
System of Measurement
Inch
Fastener Length
1-1/2 in
Material
Steel
Finish
Zinc Plated
Head Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486318
Zoro #
G202539619
UPC #
82893646060
Country of Origin
United States

Dimensions

Screw Size
3/8 in
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Zinc Plated
Item
Lag Screw
Head Style
Hex

Description

HEX LAG SCREWS FEATURE A HEX HEAD, SPACED THREADS, AND A GIMLET POINT, MOSTLY FOR USE IN WOOD APPLICATIONS FOR LONG LASTING RELIABILITY. FASTENERS CAN AFFIX ITEMS TO CONCRETE AND MASONRY WHEN COMBINED WITH LAG EXPANSION SHIELDS FOR ADDED DURABILITY. HEX HEAD SCREWS ARE DESIGNED TO BE DRIVEN BY A WRENCH OR PNEUMATIC TOOLS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.