Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Zinc Plated

  • Mfr # 266030

  • Zoro # G102595500


product price:  $90.69
/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
1/4"
Material
Alloy Steel
Finish
Zinc Plated
Head Style
Mushroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
266030
Zoro #
G102595500
UPC #
82893244181
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
1"

Details

Item
Nail Drive Anchor
Compatible Material
Concrete
Material
Alloy Steel
Finish
Zinc Plated
Head Style
Mushroom
Anchor Head Style
Mushroom

Description

DRIVE ANCHORS ARE USED TO SET ANCHORS INTO CONCRETE. THEY ARE PLACED INTO PRE-DRILLED HOLES AND HAMMERED IN, EXPANDING THE ANCHOR IN THE PROCESS.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.