4K WiFi Time Lapse Camera Bundle
- Mfr # BCC5000
- Zoro # G724798150
product price:Â
$
2,299.99
/ea
Free Shipping & Returns
Key Features
Width
7.48031 in
Length
14.3701 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCC5000
- Zoro #
- G724798150
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 7.48031 in
- Length
- 14.3701 in
Details
- Item
- Camera, Housing, Mount
- Color
- Black
Description
4K WiFi Time Lapse Camera Bundle - Advanced Imaging Sensor, HDR, IP65 Housing, Mobile App, 6-Month Battery Life with Extended Slots Used, Bluetooth, Construction System
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.