IPX5 Weatherproof Housing Camera Case
- Mfr # ATH2000
- Zoro # G424798122
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Length
6.1 in
Width
6.6 in
Color
Black
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATH2000
- Zoro #
- G424798122
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Black
- Item
- Housing Case
- Material
- Plastic
Dimensions
- Length
- 6.1 in
- Width
- 6.6 in
Description
ATH2000 IPX5 Weatherproof Housing Camera Case with Extra Battery Supply for Long-Term Projects and Outdoor Use
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.