Solar Panel Kit Bundle with Mount 10W Solar Panel for Time Lapse Camera
- Mfr # ASP1000-P
- Zoro # G524798213
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Material
Monocrystalline Silicon
Length
0.8 in
Width
10.3 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASP1000-P
- Zoro #
- G524798213
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Monocrystalline Silicon
- Color
- White
- Item
- Solar Panel Kit Bundle with Mount
Dimensions
- Length
- 0.8 in
- Width
- 10.3 in
Description
Solar Panel Kit Bundle with Mount 10W Solar Panel for Time Lapse Camera IP65 Waterproof, DC 5V Outdoor Rechargeable Camera Battery, USB-C Cable, and Adjustable Security Mount
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.