Shop BRINNO
See all product information
Create Account
BCC300-C Bundle, Outdoor Construction
- Mfr # BCC300C
- Zoro # G024798164
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Length
4.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCC300C
- Zoro #
- G024798164
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Camera, Housing, Clamp
Dimensions
- Width
- 2 in
- Length
- 4.2 in
Description
BCC300-C Bundle, Outdoor Construction Jobsite Plant Weather - HDR FHD1080P Timelapse Camera LCD Screen - Extended Battery Life IPX4 Water-Resistant Housing and Clamp
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.