Camera Clamp Plus - Large, Industrial, Heavy-Duty Camera Mounting Kit
- Mfr # ACC1000P
- Zoro # G524798206
product price:
$
248.99
/ea
Free Shipping & Returns
Key Features
Width
8.2 in
Material
Stainless Steel/Aluminium
Length
1.5 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACC1000P
- Zoro #
- G524798206
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Stainless Steel/Aluminium
- Item
- Camera Clamp Plus
- Color
- Black
Dimensions
- Width
- 8.2 in
- Length
- 1.5 in
Description
ACC1000P Camera Clamp Plus - Large, Industrial, Heavy-Duty Camera Mounting Kit with Magic Arm and Extension Poles - Adjust to Any Surfaces, 360° Rotating Tripod - Universal 1/4” Female Thread
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.