TLC2020 Time Lapse Camera Outdoor Construction & ATH1000
- Mfr # TLC2020M
- Zoro # G724798167
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Width
11.46 in
Length
2.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLC2020M
- Zoro #
- G724798167
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Camera, Housing, Mount
Dimensions
- Width
- 11.46 in
- Length
- 2.72 in
Description
TLC2020 Time Lapse Camera Outdoor Construction & ATH1000, New Quick Menu, Step Video & Stop Motion Capture Modes in HDR and FHD, Long-Lasting Battery, Weatherproof
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.