Construction Camera Bundle
- Mfr # BCC2000 Plus
- Zoro # G824798135
product price:Â
$
798.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
1.5 in
Width
8.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCC2000 Plus
- Zoro #
- G824798135
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Camera, Battery Housing, Clamp, 32Ft Cable
- Color
- Black
Dimensions
- Length
- 1.5 in
- Width
- 8.2 in
Description
BCC2000 Plus Construction Camera Bundle - Includes: Full HD TLC2000 Time Lapse Camera, 32-ft Extender for Laptop/Tablet, Clamp Mount & Waterproof Case - 1 Year Battery
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.