Shop BRINNO
See all product information
Create Account
Construction & Outdoor Security Time Lapse Camera Trio Bundle Pack
- Mfr # BCC2000
- Zoro # G924798158
product price:Â
$
698.99
/ea
Free Shipping & Returns
Key Features
Width
16.7 in
Color
Black
Length
23.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCC2000
- Zoro #
- G924798158
- UPC #
- 689835191215
- Country of Origin
- Taiwan, Province of China
- Item
- Camera, Battery Housing, Clamp
- Color
- Black
Dimensions
- Width
- 16.7 in
- Length
- 23.6 in
Description
Construction & Outdoor Security Time Lapse Camera Trio Bundle Pack - Up to 1-Year Battery Life - 1080P
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.