Shop BRINNO
See all product information
Create Account
Camera Extender Kit, 49 FT USB-C
- Mfr # AFB1000
- Zoro # G124798200
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Length
10 in
Width
2.2 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AFB1000
- Zoro #
- G124798200
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Camera Extender Kit, Extension Cable -
- Color
- Black
Dimensions
- Length
- 10 in
- Width
- 2.2 in
Description
Camera Extender Kit - 49 FT Ruggedized USB-C Power Extension Cable - Instantly Preview Camera and Transfer Data at High-Speeds
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.