Zoro Homepage

Compressor Soft Starter, 110-115VAC, Sing

  • Mfr # SS0B12-20SN

  • Zoro # G7142364


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
110 to 460V AC
Input Voltage
115V AC
Output Current
12 A
Height
5.3 in
Width
2.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS0B12-20SN
Zoro #
G7142364
UPC #
-
Country of Origin
United States

Dimensions

Height
5.3 in
Width
2.94 in
Depth
1.96 in
Overall Width
2.94 in
Overall Height
5.3 in
Overall Depth
1.96 in

Description

Soft Start, Input Voltage 115V AC, Output Current 12 A, Output Voltage 110 to 460V AC, 0.75 hp @ 1 Phase, 120V AC, 1.5 hp @ 1 Phase, 208V AC, Control Voltage 115V AC, IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.