Briskheat

Digital Temperature Controller, On/Off, Benchtop, 98-132VAC, °C, K-Type


original price: $434.99
22% off
new price: $334.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Digital/Analog Digital
  • Description/Special Features 120V, K-TYPE Degrees C, ON-OFF CONTROL, SDC BENCHTOP TEMPERATURE CONTROLLER
  • Sensor Type K
  • Input Voltage 120V AC
  • Switch Function On/Off
See all product information

Product Information

Dimensions

Width 4.34 in
Length 5.59 in
Depth 1.75 in
Length (Straight Wireway) 5.59 in

Details

Item Temperature Controller
Digital/Analog Digital
Description/Special Features 120V, K-TYPE Degrees C, ON-OFF CONTROL, SDC BENCHTOP TEMPERATURE CONTROLLER
Sensor Type K
Input Voltage 120V AC
Switch Function On/Off
Output 120 V AC
Temp. Range 0 Degrees to 600 Degrees C
Control Mode On/Off
Amps 10
Setting Accuracy Accuracy: +/-0.6% of Span, +/-1 Digit
Hysteresis 1-20 DEGREES
Power Consumption 120 V AC

Description

Temperature Controller, Digital, K Sensor Type, Input Voltage 120V AC, Switch Function On/Off, Output 120 V AC, Temp. Range 0 Degrees to 600 Degrees C, Control Mode On/Off, 10 Amps, Length 5.59 in, Width 4.34 in, Depth 1.75 in, 120V, K-TYPE Degrees C, ON-OFF CONTROL, SDC BENCHTOP TEMPERATURE CONTROLLER, Hysteresis 1-20 DEGREES, Setting Accuracy Accuracy: +/-0.6 Percent of Span, +/-1 Digit, Alarms NA, Power Consumption 120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.