Shop BRISKHEAT
See all product information
Create Account
Extra Heavy Duty 120V, Poly
- Mfr # DPCH10
- Zoro # G424484605
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Heater Length
35 in
Insulation Material
Fiberglass
Watts
150 W
Electrical Connection Type
5-15P Plug
Power Cord Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPCH10
- Zoro #
- G424484605
- UPC #
- -
- Country of Origin
- United States
- Insulation Material
- Fiberglass
- Watts
- 150 W
- Electrical Connection Type
- 5-15P Plug
- Controller Type
- Analog
- Heater Exterior Material
- Silicone Rubber
- Operating Voltage
- 115V AC
- Environment
- Indoor, Outdoor
- IP Rating
- IP54
- Standards
- cCSAus, CE, cURus, REACH, RoHS
- Application
- Freeze Protection, Heat-Up Drum Contents to a Required Temperature, Melting of Solids, Temperature Maintenance, Thermal Mixing, Viscosity Control
- For Container Material Type
- Plastic
- Current Rating
- 2.29 A
- Thermostat Temperature -Minimum
- 50 Degrees F
- Item
- Drum Heater
- Closure Method
- Expandable Spring
- Thermostat Temperature -Maximum
- 160 Degrees F
- Watt Density
- 1.25 W/sq in
- Features
- Heavy-Duty, Plug and Play
- Includes
- 6 ft Cord with NEMA 5-15 Plug
- Operating Temperature - Maximum
- 450 Degrees F
- Operating Temperature - Minimum
- -60 Degrees F
- For Container Capacity
- 3.5 to 7 gal
Dimensions
- Heater Length
- 35 in
- Power Cord Length
- 6 ft
- Drum Diameter - Minimum
- 11 1/8 in
- Heater Height
- 4 in
- Drum Diameter - Maximum
- 12 1/8 in
- Fits Chest Size
- Heavy-Duty, Plug and Play
Description
Drum Heater, Current Rating 2.29 A, Environment Indoor, Outdoor, For Container Capacity 3.5 to 7 gal, For Container Material Type Plastic, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 115V AC, Watt Density 1.25 W/sq in, Watts 150 W, Closure Method Expandable Spring, Controller Type Analog, Drum Diameter - Maximum 12 1/8 in, Drum Diameter - Minimum 11 1/8 in, Electrical Connection Type 5-15P Plug, Features Heavy-Duty, Plug and Play
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.