Shop BRISKHEAT

Extra Heavy Duty 120V, Poly

  • Mfr # DPCH11
  • Zoro # G324484736

product price: 
$
238.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
-60 Degrees F
Current Rating
2.92 A
Watts
208 W
Insulation Material
Fiberglass
For Container Capacity
15 to 16 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DPCH11
Zoro #
G324484736
UPC #
-
Country of Origin
United States

Dimensions

Heater Length
44 in
Drum Diameter - Maximum
15 in
Heater Height
4 in
Drum Diameter - Minimum
14 in
Power Cord Length
6 ft
Fits Chest Size
Heavy-Duty, Plug and Play

Details

Operating Temperature - Minimum
-60 Degrees F
Current Rating
2.92 A
Watts
208 W
Insulation Material
Fiberglass
For Container Capacity
15 to 16 gal
Application
Freeze Protection, Heat-Up Drum Contents to a Required Temperature, Melting of Solids, Temperature Maintenance, Thermal Mixing, Viscosity Control
Operating Temperature - Maximum
450 Degrees F
Heater Exterior Material
Silicone Rubber
Closure Method
Expandable Spring
For Container Material Type
Plastic
Item
Drum Heater
Environment
Indoor, Outdoor
IP Rating
IP54
Features
Heavy-Duty, Plug and Play
Includes
6 ft Cord with NEMA 5-15 Plug
Thermostat Temperature -Maximum
160 Degrees F
Controller Type
Analog
Operating Voltage
115V AC
Electrical Connection Type
5-15P Plug
Watt Density
1.25 W/sq in
Thermostat Temperature -Minimum
50 Degrees F
Standards
cCSAus, CE, cURus, REACH, RoHS

Description

Drum Heater, Current Rating 2.92 A, Environment Indoor, Outdoor, For Container Capacity 15 to 16 gal, For Container Material Type Plastic, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 115V AC, Watt Density 1.25 W/sq in, Watts 208 W, Closure Method Expandable Spring, Controller Type Analog, Drum Diameter - Maximum 15 in, Drum Diameter - Minimum 14 in, Electrical Connection Type 5-15P Plug, Features Heavy-Duty, Plug and Play

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.